Zoro Homepage

Battle Born High-Purity Oil, 1-Gallon Can, Clear

  • Mfr # BTO-1GL

  • Zoro # G609771506


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Overall Height
10 in
Material
Water Based Solvent
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTO-1GL
Zoro #
G609771506
UPC #
852712005152
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Size
1-Gallon Can
Overall Length
5.5 in

Details

Material
Water Based Solvent

Description

Our Breakthrough Clean Technologies Battle Born High-Purity Oil is a general purpose low-viscosity oil that is a lighter version of our bestselling HP Pro Oil, is a blend of high quality, 100% synthetic gun cleaning oils. This non-toxic, odorless lubricant is treated with the highest quality anti-rust, anti-foam and anti-wear additives to provide ultimate and lasting corrosion protection and lubrication under extreme pressure and a broad temperature range from -82DegF to 440DegF. GUN LUBRICANT: This is a high-quality blend of 100% synthetic gun cleaning oils with low viscosity, making it a lighter version of our HP Pro Oil. Our odorless solution is treated with anti-rust, anti-foam, & anti-wear additives for protection. GUN RANGE ACCESSORIES: We offer small personal-size bottles for travel & large containers for men & women who use their firearms more than average. Firearm maintenance is essential, so pack it in your range bag with other gun cleaning supplies. GUN RUST PROTECTION: Battleborn gun lube soaks into the metal of the guns, embedding itself into the equipment. It's for general use & formulated to prevent rust, corrosion & withst& temperatures ranging from -90 to +417 degrees Fahrenheit. GUN OIL LUBE: The odorless universal lubricant protects against wear & friction & is safe for you, your machines, equipment, & tools. Works great on drones, door hinges, adjustable wrenches, scissors, hair clippers, fishing reels, & knives.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.