Zoro Homepage

Battle Born High-Purity Oil, 2oz Bottle, Clear

  • Mfr # BTO-2OZ

  • Zoro # G112316119


product price: $13.25
/ea

Key Features

Length
1.5 in
Material
Water Based Solvent
Depth
5.5 in
Width
1.5 in
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTO-2OZ
Zoro #
G112316119
UPC #
852712005053
Country of Origin
United States

Dimensions

Length
1.5 in
Depth
5.5 in
Width
1.5 in

Details

Material
Water Based Solvent
Color
Multi
For Use With
Gun Cleaning Solvents

Description

The Breakthrough Clean Technologies Battle Born High Purity Oil is a general-purpose low-viscosity oil that is a lighter version of our bestselling HP Pro Oil, is a blend of high-quality, 100% synthetic gun cleaning oils. This non-toxic, odorless lubricant is treated with the highest quality anti-rust, anti-foam, and anti-wear additives to provide ultimate and lasting corrosion protection and lubrication under extreme pressure and a broad temperature range from -90°F to 417°F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.