Zoro Homepage

Battle Born High-Purity Oil, 6oz Bottle, Clear

  • Mfr # BTO-6OZ

  • Zoro # G409771515


product price: $23.45
/ea

Key Features

Material
Water Based Solvent
Overall Height
9.5 in
Overall Length
2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTO-6OZ
Zoro #
G409771515
UPC #
852712005138
Country of Origin
United States

Dimensions

Overall Height
9.5 in
Size
6oz Bottle
Overall Length
2 in
Overall Width
2 in

Details

Material
Water Based Solvent

Description

The Breakthrough Clean Technologies Battle Born High-Purity Oil, is a general-purpose low-viscosity oil that is a lighter version of our bestselling HP Pro Oil, is a blend of high-quality, 100% synthetic gun cleaning oils. This non-toxic, odorless lubricant is treated with the highest quality anti-rust, anti-foam, and anti-wear additives to provide ultimate and lasting corrosion protection and lubrication under extreme pressure and a broad temperature range from -90DegF to 417DegF. Wide temperature range & bio-degradable Rust & corrosion protection Reduces friction, wear & is water & steam resistant Non-flammable, non-toxic, & odorless Non-staining & 100% synthetic

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.