Zoro Homepage

Compact Pull Through COP Gun Cleaning Kit, .243 Caliber & 6mm, Multi-Color

  • Mfr # BT-COP-243/6R-BLK

  • Zoro # G009771755


product price: $35.45
/ea

Key Features

Overall Length
2.25 in
Overall Height
12.25 in
Overall Width
7 in
Caliber Size
.243 Caliber & 6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-COP-243/6R-BLK
Zoro #
G009771755
UPC #
854325008605
Country of Origin
United States

Dimensions

Overall Length
2.25 in
Overall Height
12.25 in
Overall Width
7 in
Caliber Size
.243 Caliber & 6mm

Description

The Breakthrough Clean Technologies custom designed, Compact Pull Through .243 / 6mm Gun Cleaning Kit contains everything you need for a cleaner gun in one convenient small kit, which is perfect for any range day. Along with our top-of-the-line gun cleaning tools, this kit also includes our Military-Grade Solvent, Battle Born Grease and our Battle Born High-Purity Oil, giving you all the gun cleaning products you need together in a convenient nylon molle pouch. GUN CLEANING KIT: Carry case includes, 15mL bottle of Military-Grade Gun Solvent, 12mL bottle of Battle Born Gun Oil, 1 pack of gun grease with PTFE, 33-inch cable, 1 T-handle, Phosphorous bronze bore brush, brass patch holder, cleaning patches. RIFLE/HANDGUN TOOL KIT: Our compact multi-function quick pull cleaning kit comes in a nylon pouch with removable compartments, numerous internal loops, & corded zipper pulls, making it easy to store additional accessories, cleaning products, or tools. GUN CLEANING SUPPLIES: The stiff phosphorus bronze brushes include a rugged brass core & quickly attack heavy carbon build up to ensure thorough maintenance of your rifle. The 100% cotton wipes are effective in cleaning your bore. GUN LUBRICATION: We designed the most advanced lubricant to protect your firearm against personal wear & withst& extreme temperatures ranging from -75 degrees to +510 degrees Fahrenheit. Gun lubrication is also included with our high quality Battle Born grease.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.