Zoro Homepage

Cotton Patches, 1.75 in. Square, .27 Thru .357 Caliber, 500-Pack w/ Plastic Tray

  • Mfr # BT-CP-S-1-3/4-500

  • Zoro # G509771767


product price: $17.39
/ea

Key Features

Overall Length
2 in
Overall Width
8 in
Material
Cotton / Polyester blend
Overall Height
13 in
Caliber Size
1.75" Square, .270 Thru .357 Caliber, 500-Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-CP-S-1-3/4-500
Zoro #
G509771767
UPC #
854325008131
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Width
8 in
Overall Height
13 in
Caliber Size
1.75" Square, .270 Thru .357 Caliber, 500-Pack

Details

Material
Cotton / Polyester blend

Description

These Breakthrough Clean Technologies woven 100% Cotton Knit Patches are ultra-absorbent and effectively clean your firearms. These pre-cut squares make it easy to use and are available in a wide variety of calibers to meet all of your gun care needs. Comes in a plastic stray for easy storage. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.