Zoro Homepage

Heavy Carbon Remover - Gun Barrel and Bore Cleaner - 2oz Bottle, Clear

  • Mfr # BTCPRO-2OZ

  • Zoro # G512316108


product price: $11.85
/ea

Key Features

Material
Water Based Solvent
Color
Multi
Width
1.5 in
Depth
5.5 in
For Use With
Gun Cleaning Solvents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTCPRO-2OZ
Zoro #
G512316108
UPC #
850016746382
Country of Origin
United States

Dimensions

Width
1.5 in
Depth
5.5 in
Length
1.5 in

Details

Material
Water Based Solvent
Color
Multi
For Use With
Gun Cleaning Solvents

Description

The Breakthrough Clean Heavy Carbon Remover is a water-based cleaner that removes heavy carbon and lead deposits from your firearm. Utilizing a proprietary blend of chemical surfactants and detergents, our degreaser effectively neutralizes all corrosive residues, especially on the gun's barrel and bore. It prevents damaging rust and corrosion without etching or harming the barrels steel surface. Primarily used to clean and maintain firearms, this carbon remover also works on cars, aircrafts, boats, and motorcycles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.