Shop BREAKTHROUGH CLEAN TECHNOLOGIES
See all product information
Create Account
Lead & Heavy Metal Removal Wipes, 7" x 6"
- Mfr # BT-LRW-50
- Zoro # G209771791
product price:Â
$
17.99
/ea
Key Features
Overall Height
3 in
Material
Polyester
Overall Width
4 in
Overall Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT-LRW-50
- Zoro #
- G209771791
- UPC #
- 850016746023
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Overall Width
- 4 in
- Overall Length
- 9.5 in
Details
- Material
- Polyester
Description
Breakthrough Clean Technologies Lead & Heavy Metal Removal Wipes for your hands and surfaces. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear. Remove 98% of toxic TCEP chemicals and 83% of Benzopyrene BaP Also removes dirt, grime, dust Only contains natural hypoallergenic ingredients - no dyes, fragrances, petrochemicals or sodium lauryl sulfate Wipes measure 7-inches x 6-inches 50-Pack
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.