Zoro Homepage

Military-Grade Solvent, 1-Gallon Jug, Clear

  • Mfr # BTS-1GL

  • Zoro # G209771517


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Overall Width
8 in
Material
Water Based Solvent
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTS-1GL
Zoro #
G209771517
UPC #
852712005039
Country of Origin
United States

Dimensions

Size
1-Gallon Jug
Overall Height
10 in
Overall Width
8 in
Overall Length
5.5 in

Details

Material
Water Based Solvent

Description

Our Breakthrough Clean Technologies Military-Grade Solvent is a user-safe multi-purpose cleaner and degreaser that helps remove oil, grease, and carbon build-up, giving you a no residue clean. Unlike other aromatic cleaners, our odorless formula allows you to clean indoors without having to deal with noxious and unpleasant fumes. Breakthrough Clean Technologies Military-Grade Solvent cleans quickly and efficiently while reducing the frequency needed between cleanings. It will not stain your wood, plastic, or polymer components and is also safe on Cerakote and hydro-printing. Breakthrough Clean Technologies Military-Grade Solvent is a benzene-free, HAP-free, state-of-the-art solvent designed to help users break out of the tangle of regulations regarding emissions, disposal, and industrial health hazards. Our Breakthrough Clean Technologies Military-Grade Solvent is an odorless, low toxicity, high-purity hydrocarbon that exhibits a very low degree of irritancy to the eyes and is non-irritating to the skin. It has a low vapor pressure to control Volatile Organic Compound VOC emissions, is non-carcinogenic, and is not regulated under SARA, Title III, Sections 302 or 313, CERCLA, and RCRA requirements. Breakthrough Clean Technologies Military-Grade Solvent has no listed components and characteristics of hazardous waste per the EPA. GUN CLEANING SUPPLIES: The Military-Grade solvent is a multi-purpose cleaner & degreaser for removing oil, grease, & carbon build-up in your guns. There are no unpleasant fumes, & it will not stain your wood, plastic, or polymer components. SOLVENT CLEANER: Clean your guns efficiently while also reducing the frequency needed between cleanings. Our various sized spray bottles are a fast maintenance solution for removing carbon build up, & it leaves no residue behind. FIREARM CLEANING SPRAY: Our premium gun solvent cleaner, along with our gun oils, will help keep your guns in peak condition & top-notch performance. It has low vapor pressure & will not freeze when you pack it away with your firearm accessories. MULTI-PURPOSE CLEANER & DEGREASER: Our solvent is safe on your firearm's wood, plastics, polymers, Cerakote, & hydro-printing. Other uses include: knives, fishing reels, brakes & automotive, boats & marine, & other tools.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.