Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Sporting Rifle Armorer's Wrench, AR-15, Black

  • Mfr # BT-AR15AW

  • Zoro # G809771801


product price: $68.59
/ea

Key Features

Overall Height
16 in
Overall Width
5 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-AR15AW
Zoro #
G809771801
UPC #
850016746474
Country of Origin
China

Dimensions

Overall Height
16 in
Overall Width
5 in
Overall Length
1 in

Description

The Breakthrough Clean Technologies Armorer's Wrench is the ultimate tool for your AR15/M4. Constructed out of durable titanium-plated stainless steel and includes a standard size muzzle device wrench. Easily installs and removes receiver extensions and castle nuts, functioning with both Mil-Spec and Pin-Style Barrel Nuts. Compatible with '' Socket / Torque wrench and comes with a bonus Butt Stock Screwdriver. UNIVERSAL WRENCH: The Breakthrough Clean universal wrench is the ultimate tool for every day use. Constructed of durable Titanium plated stainless steel. EASY TO ADJUST: Includes standard size muzzle device wrench. Easily install & remove parts. Functions with both Mil-Spec & Pin-Style assembly. Compatible with '' Socket / Torque wrench.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.