Zoro Homepage

Suppressor Cleaner, 32oz, Clear

  • Mfr # BTSC-32OZ

  • Zoro # G812316099


product price: $49.69
/ea

Key Features

Width
3.5 in
Color
Clear
Length
3.5 in
Material
Water Based Solvent
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTSC-32OZ
Zoro #
G812316099
UPC #
26509074519
Country of Origin
United States

Dimensions

Width
3.5 in
Length
3.5 in
Depth
10.5 in

Details

Color
Clear
Material
Water Based Solvent
For Use With
Gun Cleaning Solvents

Description

The Breakthrough Clean Technologies Suppressor Cleaner is a water-based, ammonia-free, cleaner that removes heavy carbon and lead deposits. Utilizing a proprietary blend of chemical surfactants and detergents, Suppressor Cleaner effectively works to neutralize all corrosive residues preventing damaging rust and corrosion without etching or harming your suppressor. With no noxious fumes or hazardous chemicals, Suppressor Cleaner is a safe and effective choice when it comes to removing stubborn carbon & lead build-up in your suppressor.There are a variety of ways to clean a suppressor based on the construction. Some suppressors can be disassembled, but many cannot. Breakthrough Clean Technologies Suppressor Cleaner has been refined using modern chemistry to tackle this difficult task. It has been rigorously tested by Breakthrough Clean Technologies and suppressor manufacturers with impressive results. The recommended cleaning process is submersion in the Suppressor Cleaner. The duration needed depends on the cleanliness of the suppressor. If you are cleaning on a regular schedule that coincides with the cleaning of the firearm, it could be leaving the suppressor in the cleaner for as little as one hour. However, if cleaning the suppressor after multiple significant shooting sessions, it may require soaking for 8-12 hours to get the caked on contaminates to release. After soaking, shoot several rounds supersonic is recommended through the suppressor to eject the loosened fouling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.