Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vision Series Multi-Caliber Handgun Cleaning Kit, 9mm, .35, .38, .40, & .45 Caliber, Multi-Color

  • Mfr # BT-CCC-HG/PCC

  • Zoro # G509771736


product price: $45.15
/ea

Key Features

Material
ABS Plastic
Overall Width
6 in
Overall Height
2 in
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-CCC-HG/PCC
Zoro #
G509771736
UPC #
854325008919
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Height
2 in
Overall Length
11 in

Details

Material
ABS Plastic

Description

Our compact Breakthrough Clean Technologies Vision Series Multi-Caliber Handgun Cleaning Kit offers you everything you need to ensure a thorough clean. Its plastic tray keeps all the various pieces of the kit organized neatly inside a durable case that acts like a mini toolbox. We at Breakthrough Clean Technologies are committed to making your equipment maintenance faster and safer than ever. Our cleaners efficiently remove fouling, dirt, grease, and grime, and our lubricants provide long-lasting corrosion protection in any environment. Our user-safe products are odorless, non-toxic, non-hazardous, and non-staining, so they're safe for you and your equipment. From our cleaning tools to our cleaners and lubricants, we strive every day to bring you the safest and most effective ways to clean and protect your equipment. Breakthrough Clean Technologies-The Difference is Clear.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.