Zoro Homepage

Vision Series Rifle Cleaning Kit, .25 Caliber & 6.5mm, Multi-Color

  • Mfr # BT-CCC-25R

  • Zoro # G009771748


product price: $50.45
/ea

Key Features

Overall Height
11.25 in
Overall Length
1.5 in
Overall Width
5.25 in
Material
ABS Plastic
Caliber Size
.25 Caliber & 6.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-CCC-25R
Zoro #
G009771748
UPC #
854325008414
Country of Origin
China

Dimensions

Overall Height
11.25 in
Overall Length
1.5 in
Overall Width
5.25 in
Caliber Size
.25 Caliber & 6.5mm

Details

Material
ABS Plastic

Description

Our compact Breakthrough Clean Technologies Vision Series .25 / 6.5mm Rifle Cleaning Kit offers you everything you need to ensure a thorough clean. Its plastic tray keeps all the various pieces of the kit organized neatly inside a durable case that acts like a mini toolbox. These cleaning kits come with cleaning rod sections, various hard bristle nylon brushes, jags, patch holders, and cotton patches. Also included is our durable and detachable aluminum handle with knurling for an easy grip and our mini bottles of Breakthrough Military-Grade Solvent and Battle Born High-Purity Oil. INCLUDES: Rotating Aluminum Handle, 4 Coated Rods, Nylon Bore Brush, Cotton Bore Mop, Double Ended Brush, Brass Patch Holder, Patches, Brass Jag, Box of Woolen Felts, 12mL Bottle of High Purity Oil, 15mL Bottle of Gun Solvent, .25 oz of Gun Grease. GUN RANGE ACCESSORIES: The stiff nylon brushes include a rugged brass core & quickly attack heavy carbon build up to ensure thorough cleaning of your rifle. The 100% cotton mop is soft, washable, & effective in cleaning your bore. GUN CLEANING KIT: 100% cotton knit gun patches come in pre-cut squares & make it easy to clean your firearm before & after a trip to the gun range effectively. We've also included our detachable aluminum handle with knurling for an easy grip. GUN OIL: The 12 mL. bottle of Battle Born High Purity Oil is a general-purpose & low-viscosity lubricant that is user-safe. It helps protect against rust, wear & withst& extreme temperatures ranging from -90 degrees to +417 degrees Fahrenheit.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.