Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vision Series Universal Handgun Cleaning Kit

  • Mfr # BT-VSU-H

  • Zoro # G412316048


product price: $50.19
/ea

Key Features

Color
Multi
Material
ABS Plastic
Length
1.5 in
For Use With
Gun Cleaning Kits
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-VSU-H
Zoro #
G412316048
UPC #
26509074199
Country of Origin
United States

Dimensions

Length
1.5 in
Width
5.25 in
Depth
11.25 in

Details

Color
Multi
Material
ABS Plastic
For Use With
Gun Cleaning Kits

Description

Looking for a comprehensive cleaning kit to ensure your firearms are in top condition? Our Breakthrough Clean Technologies Vision Series Universal Handgun Cleaning Kit has got you covered. With everything you need to get the job done right, these kits come with cleaning rod sections, various hard bristle nylon brushes, jags, patch holders, and cotton patches. Plus, our durable and detachable aluminum handle with knurling for an easy grip and bottles of our Military-Grade Solvent and Battle Born High-Purity Oil. All of this is neatly organized inside a durable case that acts like a mini toolbox, complete with a plastic tray to keep everything organized. Trust us to help keep your firearms in top-notch condition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.