
Vision Series Universal Rifle Cleaning Kit
Mfr # BT-VSU-R
Zoro # G312315974
product price: $50.19
/eaKey Features
Color
Multi
Length
1.5 in
For Use With
Gun Cleaning Kits
Width
5.25 in
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-VSU-R
Zoro #
G312315974
UPC #
26509074175
Country of Origin
United States
Dimensions
Length
1.5 in
Width
5.25 in
Depth
11.25 in
Details
Color
Multi
For Use With
Gun Cleaning Kits
Material
ABS Plastic
Description
Looking for a comprehensive cleaning kit to ensure your firearms are in top condition? Our Breakthrough Clean Technologies Vision Series Universal Shotgun Cleaning Kit has got you covered. With everything you need to get the job done right, these kits come with cleaning rod sections, various hard bristle nylon brushes, jags, patch holders, and cotton patches. Plus, our durable and detachable aluminum handle with knurling for an easy grip and bottles of our Military-Grade Solvent and Battle Born High-Purity Oil. All of this is neatly organized inside a durable case that acts like a mini toolbox, complete with a plastic tray to keep everything organized. Trust us to help keep your firearms in top-notch condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.