Zoro Homepage

311 Scale

  • Mfr # 816965001316

  • Zoro # G7171544


product price: $46.75
/ea

Key Features

Scale Item
Digital Postal Scale
Capacity
11 lb
Standards
CE
Special Features
Tare Function
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816965001316
Zoro #
G7171544
UPC #
816965001316
Country of Origin
United Kingdom

Dimensions

Diameter
5.9"
Battery Size Supported
AA
Display Screen Length
0.91"

Details

Scale Item
Digital Postal Scale
Capacity
11 lb
Standards
CE
Special Features
Tare Function
Power Source
Battery
Display
LCD
Application/Usage
Parcel
Number of Batteries Supported
4
Measurement Type
Pound

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.