Zoro Homepage

6710U Pos Bench Scal

  • Mfr # 816965005871

  • Zoro # G7167082


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Digital POS Scale
Scale Item
6710U POS Bench Scale
Weighing Units
kg, lb, oz, g
Overall Length
13 in
Overall Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816965005871
Zoro #
G7167082
UPC #
816965005871
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Height
3.1 in
Width
10.5 in
Display Screen Width
5-1/2 in

Details

Scale Sub-Category
Digital POS Scale
Scale Item
6710U POS Bench Scale
Weighing Units
kg, lb, oz, g
Includes
6710U Digital POS Scale, Power Adapter
Display
LCD
Material
Aluminum Plate, Stainless Steel Platter; ABS Plastic
Power Source
DC Adapter
Max. Capacity
30 lbs
Special Features
Tare Adjustment, Alarm Timer, Hold Lock in Weight, Auto Zero Function, Countdown Timer, Peak Hold
Input Voltage
6V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.