Zoro Homepage

B07Rynzp2S Pc3060

  • Mfr # 816965007257

  • Zoro # G5515432


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Digital Price Computing Scale
Scale Item
PC3060 Price Computing Scale
Weighing Units
kg, lb
Overall Length
12.3 in
Overall Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816965007257
Zoro #
G5515432
UPC #
816965007257
Country of Origin
United Kingdom

Dimensions

Overall Length
12.3 in
Overall Height
4.3 in
Width
10.3 in

Details

Scale Sub-Category
Digital Price Computing Scale
Scale Item
PC3060 Price Computing Scale
Weighing Units
kg, lb
Includes
Price Computing Scale, AC Power Adapter
Display
LCD
Max. Capacity
60 lbs
Power Source
Battery, AC Adapter
Material
Stainless Steel Platter; ABS Plastic
Special Features
Environmentally Friendly; Memory Function, Compact, Easy to Read, Auto Zero Function, Rechargeable Battery, Portable, Backlit Digital Display
Standards
CE
Application
Grocery Store, Store

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.