Zoro Homepage

B07Rynzq53 430

  • Mfr # 816965007226

  • Zoro # G5514477


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Digital Food Scale
Scale Item
Model 430 Portion Control Scale
Weighing Units
kg, lb
Includes
Portion Control Scale, AC Power Adapter, Plastic Cover, Battery
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816965007226
Zoro #
G5514477
UPC #
816965007226
Country of Origin
United States

Dimensions

Display Screen Width
3.94 in
Display Screen Length
1.38 in

Details

Scale Sub-Category
Digital Food Scale
Scale Item
Model 430 Portion Control Scale
Weighing Units
kg, lb
Includes
Portion Control Scale, AC Power Adapter, Plastic Cover, Battery
Standards
CE
Special Features
Environmentally Friendly; Zero Adjustment, Corrosion Resistant, Tare Function, Rechargeable Battery, Auto Shutoff, Buzzer, Easy to Read
Max. Capacity
30 lbs
Display
LCD
Power Source
Battery, AC Adapter
Material
Stainless Steel Platter, Stainless Steel Pan; ABS Plastic
Application
Industrial, General Purpose, Grocery Store, Yogurt Shop, Store, Restaurant, Food Service, Deli, Warehouse, Bakery
Number of Characters
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.