
B07Rzmvcpv C3236
Mfr # 816965007172
Zoro # G5451486
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Scale Sub-Category
Digital Food Scale
Scale Item
C3236 Washdown Check Weigher
Weighing Units
lb, kg
Includes
Washdown Check Weigher, AC power adapter
Material
Stainless Steel Scale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
816965007172
Zoro #
G5451486
UPC #
816965007172
Country of Origin
United Kingdom
Details
Scale Sub-Category
Digital Food Scale
Scale Item
C3236 Washdown Check Weigher
Weighing Units
lb, kg
Includes
Washdown Check Weigher, AC power adapter
Material
Stainless Steel Scale
Display
LED
Special Features
Environmentally Friendly; Easy to Use, Large Display, Rechargeable Battery, On/Off Switch, Zero Adjustment, Tare Function, Unit Button, Easy to Read
Max. Capacity
15 lbs
Power Source
AC Adapter, Battery
Application
Kitchen, Industrial
Number of Characters
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.