Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B07S2Tgvkf C3236

  • Mfr # 816965007165

  • Zoro # G5452895


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Digital Food Scale
Scale Item
C3236 Washdown Check Weigher
Weighing Units
lb, kg
Overall Length
13 in
Overall Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816965007165
Zoro #
G5452895
UPC #
816965007165
Country of Origin
United Kingdom

Dimensions

Overall Length
13 in
Overall Height
4.3 in
Width
11.4 in

Details

Scale Sub-Category
Digital Food Scale
Scale Item
C3236 Washdown Check Weigher
Weighing Units
lb, kg
Includes
Washdown Check Weigher, AC power adapter
Power Source
AC Adapter, Battery
Special Features
Environmentally Friendly; On/Off Switch, Water Proof, Easy to Use, Easy to Read, Large Display, Tare Function, Unit Button, Rechargeable Battery, Zero Adjustment
Material
Stainless Steel Scale
Display
LED
Standards
CE
Max. Capacity
15 lbs
Application
Kitchen, Industrial
Number of Characters
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.