Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B07S4Wcvtf C3236

  • Mfr # 816965007189

  • Zoro # G5507267


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Digital Food Scale
Scale Item
C3236 Washdown Check Weigher
Weighing Units
lb, kg
Overall Length
13 in
Overall Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
816965007189
Zoro #
G5507267
UPC #
816965007189
Country of Origin
United Kingdom

Dimensions

Overall Length
13 in
Overall Height
4.3 in
Width
11.4 in

Details

Scale Sub-Category
Digital Food Scale
Scale Item
C3236 Washdown Check Weigher
Weighing Units
lb, kg
Includes
Washdown Check Weigher, AC Power Adapter, Battery
Max. Capacity
15 lbs
Special Features
Environmentally Friendly; Easy to Read, Rechargeable Battery, Easy to Use, Auto Shutoff, Large Display, Water Proof
Standards
CE
Material
Stainless Steel Pan
Display
LED
Power Source
Battery, AC Adapter
Application
Kitchen, Industrial
Number of Characters
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.