Zoro Homepage

B140-50 Scale

  • Mfr # 816965005772

  • Zoro # G5465163


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Digital Counting Scale
Scale Item
B140 General Purpose Counting/Coin Scale
Weighing Units
kg, lb, g
Overall Length
13.1 in
Overall Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816965005772
Zoro #
G5465163
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13.1 in
Overall Height
4.3 in
Width
11.5 in

Details

Scale Sub-Category
Digital Counting Scale
Scale Item
B140 General Purpose Counting/Coin Scale
Weighing Units
kg, lb, g
Includes
General Purpose Counting/Coin Scale, Power Adapter
Standards
CE, UL
Power Source
Battery, AC Adapter
Display
LED
Max. Capacity
60 lbs
Material
Stainless Steel Platter
Platform Material
Stainless Steel
Special Features
Environmentally Friendly; Memory Function, Tare/Preset, Rechargeable Battery, Currency, Auto Shutoff, Piece Weight Entry, Upper & Lower Count Limit
Number of Characters
6
Base Material
ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.