Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brecknel Pos Bench Scale

  • Mfr # 816965006083

  • Zoro # G6236317


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Digital POS Scale
Scale Item
6702U Digital POS Scale
Weighing Units
lb, oz, g, kg
Overall Length
11.8 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816965006083
Zoro #
G6236317
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.8 in
Overall Height
13 in
Width
6.5 in

Details

Scale Sub-Category
Digital POS Scale
Scale Item
6702U Digital POS Scale
Weighing Units
lb, oz, g, kg
Includes
67102U Digital POS Scale, Power Adapter
Special Features
On/Off Switch, Counting, Hold Lock in Weight, Adjustable Filter Setting, Unit Conversion, Tare Function, Peak Hold, Auto Zero Tracking, Auto-Compensation
Power Source
DC Adapter
Max. Capacity
30 lbs
Standards
CE
Display
LCD
Material
Aluminum Plate, Stainless Steel Platter; ABS Plastic
Input Voltage
6V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.