Electronic Postal Scale, 7 lb Capacity, 5.5 x 5.2 Platform, Gray
Mfr # PS 7 GRAY
Zoro # G716517318
product price: $34.95
/eaKey Features
Includes
(2) AAA Batteries
Power Source
2 AAA Batteries (Included)
Digital/Mechanical
Digital
Pan Dimensions
5.5" x 5.2"
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS 7 GRAY
Zoro #
G716517318
UPC #
816965005222
Country of Origin
China
Dimensions
Pan Dimensions
5.5" x 5.2"
Details
Includes
(2) AAA Batteries
Power Source
2 AAA Batteries (Included)
Digital/Mechanical
Digital
Color
Gray
Scale Item
Postal Scales
Description
Simple weight-only electronic scale which is perfect for letter and small parcel mail. Rugged ABS plastic construction. Battery operated with auto-off function. Large LCD display for easy visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.