
ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions
Mfr # 816965007486
Zoro # G110388040
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
2.25 in
Color
Black
Overall Length
3.75 in
Overall Width
13 in
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816965007486
Zoro #
G110388040
UPC #
816965007486
Country of Origin
China
Dimensions
Overall Depth
2.25 in
Overall Length
3.75 in
Overall Width
13 in
Details
Color
Black
Material
ABS
Shape
Oblong
Description
This modern sharp looking ElectroSamson Scale offers all the qualities of a traditional hanging balance with the simplicity, convenience and accuracy of digital scale. Ideal for use in a wide range of general applications from sports fishing, poultry weighing, seed and animal feed preparation, health & safety audits for safe lifting and to identify used or partially discharged fire extinguishers. This robust, compact and lightweight portable scale is featured with a large easy-to-read LCD display, Hold feature and memory tare function. A carrying pouch is supplied for protection when not in use.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.