Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gp250 Usb Electronic

  • Mfr # 816965006731

  • Zoro # G6188342


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Digital Floor Scale
Scale Item
GP250 USB Electronic General Purpose Bench Scale
Weighing Units
lb, kg
Overall Length
10.9 in
Overall Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816965006731
Zoro #
G6188342
UPC #
816965006731
Country of Origin
China

Dimensions

Overall Length
10.9 in
Overall Height
2.2 in
Width
12.5 in

Details

Scale Sub-Category
Digital Floor Scale
Scale Item
GP250 USB Electronic General Purpose Bench Scale
Weighing Units
lb, kg
Includes
Electronic General Purpose Bench Scale, Battery
Special Features
Hold Function, Auto Shutoff, Unit Button, Portable, Tare Function, Auto Zero Tracking, Overload Protection
Display
LCD
Standards
CE, FCC compliance, UL/CUL power adapter
Power Source
AC Adapter, Battery, USB
Max. Capacity
250 lbs
Material
Steel
Application
Industrial, Warehouse
Input Voltage
9V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.