
Lps-15 Portable Benc
Mfr # 816965004799
Zoro # G7166267
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Scale Sub-Category
Digital Medical Scale
Scale Item
LPS-15 Portable Bench Scale
Weighing Units
kg, oz, lb
Includes
Portable Bench Scale, RS-232 cable, Power adapter, 4 x AAA batteries, Manual, Stand with misc hardware
Standards
CE, Full FCC compliance, UL/CUL power adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
816965004799
Zoro #
G7166267
UPC #
816965004799
Country of Origin
China
Dimensions
Battery Size Supported
AAA
Details
Scale Sub-Category
Digital Medical Scale
Scale Item
LPS-15 Portable Bench Scale
Weighing Units
kg, oz, lb
Includes
Portable Bench Scale, RS-232 cable, Power adapter, 4 x AAA batteries, Manual, Stand with misc hardware
Standards
CE, Full FCC compliance, UL/CUL power adapter
Power Source
AC Supply, Battery
Max. Capacity
30 lbs
Special Features
On/Off Switch, Unit Button, Hold/Print, Portable, Zero Adjustment, Large Display, Tare Function
Display
LCD
Material
ABS Indicator
Platform Material
Stainless Steel
Application
Sandwich/Salad Shop, Hospital, Supermarket, Warehouse, Pizza Parlor, Industrial, Bakery, Clinic
Input Voltage
6V DC
Number of Characters
5
Number of Batteries Supported
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.