Zoro Homepage

MBS Series Precision Balance Scales - 3000g

  • Mfr # 816965004911

  • Zoro # G700955041


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Capacity
3 kg
Weighing Units
Gram, Carat, Percentage, Pound, Pennyweight, Troy Ounce, Ounce
Includes
MBS Series Precision Lab Balance, Manual, Power Adapter, Scale
Power Source
AC Adapter, Battery
Special Features
Auto Shutoff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816965004911
Zoro #
G700955041
UPC #
816965004911
Country of Origin
China

Details

Capacity
3 kg
Weighing Units
Gram, Carat, Percentage, Pound, Pennyweight, Troy Ounce, Ounce
Includes
MBS Series Precision Lab Balance, Manual, Power Adapter, Scale
Power Source
AC Adapter, Battery
Special Features
Auto Shutoff
Housing Material
Stainless Steel, Plastic
Display
LCD

Description

Brecknell MBS Precision Lab Balances, 3000g Capacity, Large LCD, Steel Top Plate. Construction- Robust plastic housing, stainless steel top plate. Large Display, clear 61⁄2 digits, 19 mm / 0.75" high seven segment white backlit LCD. Unit uses eight AA batteries (included), Battery Life: Approximately 15 hours. Certifications: Full FCC compliance, CE, WEEE directive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.