Zoro Homepage

MS-15 Pediatric/Medical/Veterinary Scale, 44 lb. Capacity,

  • Mfr # 816965005123

  • Zoro # G700955034


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816965005123
Zoro #
G700955034
UPC #
816965005123
Country of Origin
China

Description

The Brecknell MS-15 Pediatric / Medical / Veterinary Scale, 44 lb. Capacity, Removable Easy to clean Platform, Large Bright Display. Well suited to the medical or veterinary industry, accurately weigh infants or small animals. Maximum capacity 44 Lbs. Functions: On/Off/Tare, Unit, Hold. Scale size: 23" (L) x 13" (W) / tray dimensions: 23" (L) x 11" (W). Powered by Four AA batteries (included). Typical Applications: Clinics, Hospitals, Pediatric Health Care Professionals, Physicians Exam Room. The Large LCD display has blue backlight. Easy to clean ABS plastic with removable weighing tray. HOLD feature will capture an unstable weight and keep it on the display for recording.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.