Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PS-USB Mailing/Shipping Scale 30 lb.

  • Mfr # 816965006540

  • Zoro # G300955038


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Digital Postal Scale
Scale Item
PS-USB Portable Shipping Scale
Weighing Units
lb, kg, oz
Overall Length
16.2 in
Overall Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816965006540
Zoro #
G300955038
UPC #
816965006540
Country of Origin
China

Dimensions

Overall Length
16.2 in
Overall Height
3.1 in
Width
14 in
Battery Size Supported
AA

Details

Scale Sub-Category
Digital Postal Scale
Scale Item
PS-USB Portable Shipping Scale
Weighing Units
lb, kg, oz
Includes
Portable Shipping Scale, USB (VCP) cable, Adapter (9 VDC with center)
Special Features
Heavy Duty, Adjustable Leveling Feet, Portable, Hold Function, Counting, On/Off Switch
Material
Stainless Steel Platter
Display
LCD
Max. Capacity
30 lbs
Power Source
AC Adapter, Battery
Application
Warehouse, General Purpose, Mail Room, Shipping
Base Material
Cast Aluminum
Number of Batteries Supported
4
Input Voltage
6V DC

Description

The Brecknell PS-USB Portable Shipping Scale, 30LB Capacity, Emulation Protocols, LCD Screen, Aluminum and Steel Construction. The triple power modes (battery, AC adapter and USB) enable portability or permanent installation. PS-USB scales are particularly suited to shipping and warehouse applications and general purpose weighing. These are very affordable scales with high accuracy. Comes with adjustable feet and leveling bubble for precise weighing. The PS-USB features RS-232/USB interface that can transmit and receive using a demand type protocol.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.