Zoro Homepage

Ps500 Compact Floor

  • Mfr # 816965001903

  • Zoro # G7165987


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Digital Floor Scale
Scale Item
PS500 Compact Floor Scale
Weighing Units
kg, lb, oz
Overall Length
26 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816965001903
Zoro #
G7165987
UPC #
816965001903
Country of Origin
China

Dimensions

Overall Length
26 in
Overall Height
4 in
Width
24 in

Details

Scale Sub-Category
Digital Floor Scale
Scale Item
PS500 Compact Floor Scale
Weighing Units
kg, lb, oz
Includes
Compact Light Weight Floor Scale, 4 x Batteries, Adapter
Material
Stainless Steel Indicator, ABS Indicator
Platform Material
Steel
Power Source
AC Supply, Battery, AC Adapter
Standards
CE, FCC compliance, UL/CUL power adapter
Max. Capacity
1000 lbs
Special Features
Compact, Overload Protection, On/Off Switch, Zero Adjustment, Lightweight, Unit Button, Tare Function, Hold/Print
Display
LCD
Application
Warehouse, Shipping
Number of Characters
5
Input Voltage
120V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.