Shop BRECKNELL
Create Account
PS500 Series Low Profile Digital Floor Scale, 500 lb x 0.2 lb, 22"x22" Platform
- Mfr # 816965001903
- Zoro # G702538952
product price:Â
$
1,075.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 816965001903
- Zoro #
- G702538952
- UPC #
- 816965001903
- Country of Origin
- China
Description
UNPARALLELED WEIGHING PERFORMANCE WITH THE ADVANTAGES OF LOW PROFILE AND AFFORDABILITY. INCLUDES MOUNTABLE STAINLESS STEEL/ABS INDICATOR FOR CONVENIENT WEIGHING CAPABILITY WITH HIGH CAPACITY AND EASY-TO-READ 0.625"H LCD DISPLAY. LARGE KEYBOARD SWITCHES EASY TO OPERATE WITH GLOVED HANDS. INCLUDES SLIP RESISTANT RUBBER MAT. OPERATING FUNCTIONS INCLUDE WEIGHT HOLD, AUTO SHUTOFF, TARE, AND LB. AND KG. CONVERSION. 500LB./250KG. CAPACITY, 0.2 LB./0.1KG ACCURACY. POWERED BY 4 AAA BATTERIES OR AC ADAPTER (BOTH INCLUDED). ALSO INCLUDES RS-232 CABLE AND ANIMAL WEIGHING SOFTWARE. FEATURES A STAINLESS STEEL PLATFORM. APPLICATIONS INCLUDE INDUSTRIAL, OFFICE, MAIL, SHIPPING SPORTS AND VETERINARY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.