Bathroom Scale, LCD, 0.2 lb
- Mfr # 70844191M
- Zoro # G0389903
product price:Â
$
46.85
/ea
Sold in multiples of 4 for
$187.40
Key Features
Item - Bathroom and Medical Scales
Bath Scale
Capacity
440 lb
Digital/Mechanical
Digital
Weighing Units
kg, lb
Weighing Surface Width
12 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70844191M
- Zoro #
- G0389903
- UPC #
- -
- Country of Origin
- China
Dimensions
- Weighing Surface Width
- 12 1/4 in
- Weighing Surface Depth
- 12 1/4 in
- Overall Length
- 12 1/4 in
- Overall Width
- 12 1/4 in
- Overall Height
- 1 1/8 in
- Overall Depth
- 12 1/4 in
Description
Bathroom Scale, Scale Display LCD, Weighing Surface Depth 12 1/4 in, Weighing Surface Width 12 1/4 in, Weighing Units kg, lb, Scale Graduations 0.2 lb, Overall Width 12 1/4 in, Overall Depth 12 1/4 in, Overall Height 1 1/8 in, Scale Use Location Household Settings, Washdown No, Weighing Surface Material Glass, Body Material Glass, Steel, Includes (3) AAA Batteries
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.