Air Gun Nozzle Kit
Mfr # 301690.1
Zoro # G0597195
product price: $10.79
/eaKey Features
Nozzle Type
Safety
Tube Material
Brass
Inlet (In.)
1/8 MNPT
Includes
Air Screen Safety Nozzle, Clear vinyl, Compartmented Snap Storage Pouch, Extension Safety Nozzle, Needle-tip Nozzle, Rubber-tip Nozzle
Type
Quick Change
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301690.1
Zoro #
G0597195
UPC #
-
Country of Origin
China
Details
Item
Air Gun Nozzle Set
Nozzle Type
Safety
Tube Material
Brass
Inlet (In.)
1/8 MNPT
Includes
Air Screen Safety Nozzle, Clear vinyl, Compartmented Snap Storage Pouch, Extension Safety Nozzle, Needle-tip Nozzle, Rubber-tip Nozzle
Type
Quick Change
Number of Pieces
5
Compatible with Manufacturer Part Number
G0683995, G1413431, G2934364, G2995921
Air Flow Pattern
Focused
Product Type
Air Gun Nozzle Set
OSHA Pressure Compliant
No
Nozzle Tip Material
Brass, Stainless Steel
Compatible with Series
Breco
Compatible with Product Type
Blow Guns
Compatible Grainger Part Number
2X492, 5A258, 5X786, 6W181
Description
Air Gun Nozzle Set, Compatible with Manufacturer Part Number G0683995, G1413431, G2934364, G2995921, Compatible with Grainger Part Number 2X492, 5A258, 5X786, 6W181, Nozzle Tip Material Brass, Stainless Steel, Tube Material Brass, OSHA Pressure Compliant No, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.