Quick Change Air Gun Kit, Contains 5 Nozzles and Heavy Duty Air Gun
- Mfr # 301695.1
- Zoro # G2995921
product price:Â
$
24.85
/ea
Key Features
Body Material
Nickle-Plated Zinc
Includes
Air Screen Safety Nozzle, Clear Vinyl Storage Pouch, Extension Safety Nozzle, High Flow Safety Nozzle, Needle Tip Nozzle, Rubber Tip Nozzle
Air Inlet
1/4 in NPT Female
Nozzle
Safety
Nozzle Length
1/2 in, 3/4 in, 2 in, 3 1/4 in, 6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301695.1
- Zoro #
- G2995921
- UPC #
- -
- Country of Origin
- China
- Body Material
- Nickle-Plated Zinc
- Includes
- Air Screen Safety Nozzle, Clear Vinyl Storage Pouch, Extension Safety Nozzle, High Flow Safety Nozzle, Needle Tip Nozzle, Rubber Tip Nozzle
- Air Inlet
- 1/4 in NPT Female
- Nozzle
- Safety
- Item
- Air Gun Kit
- Chip Guard Included
- No
- Air Inlet Type
- NPT
- Number of Nozzles Included
- 5
- Nozzle Features
- Heavy-Duty, High Flow, Safety
- Nozzle Tip Material
- Brass, Rubber
- Air Flow Pattern
- Focused
- Nozzle Angle
- Straight
- Air Inlet Gender
- Female
- Body Style
- Thumb-Lever
- Nozzle Type
- Safety
Dimensions
- Nozzle Length
- 1/2 in, 3/4 in, 2 in, 3 1/4 in, 6 in
- Extension Size
- 6 in
- Air Inlet Size
- 1/4 in
- Air Inlet Connection Size
- 1/4 in
- Pistol Grip Trigger Length
- 5 1/4 in
Description
Air Gun Kit, Thumb-Lever, Number of Nozzles Included 5, Nozzle Length 1/2 in, 3/4 in, 2 in, 3 1/4 in, 6 in, Nozzle Tip Material Brass, Rubber, Nozzle Angle Straight, Nozzle Features Heavy-Duty, High Flow, Safety, Nozzle Safety, Air Flow Pattern Focused, Sound Level Not Applicable, OSHA Pressure Compliant Not Applicable, Output Thrust Not Applicable, Body Material Nickle-Plated Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.