Zoro Homepage

Socket, Snap-Tite Series, FPT, 1/4", Quick Connect Air Coupling Material: Brass

  • Mfr # B-VHC4-4F-B

  • Zoro # G5475850


product price: $18.99
/ea

Key Features

Interchange Type
Snap-Tite
Material
Brass
Coupling Component
Socket
Thread Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-VHC4-4F-B
Zoro #
G5475850
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"

Details

Item
Snp-Tite Intrchng Series Socket,FPT,1/4"
Interchange Type
Snap-Tite
Material
Brass
Coupling Component
Socket

Description

Snp-Tite Intrchng Series Socket,FPT,1/4 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.