Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EV Charging Station

  • Mfr # EVC-L2-48A-L1-1-4G-D-AU-P-3

  • Zoro # G310042766


product price: $3,845.99
/ea
Free Shipping & Returns

Key Features

Charging Station Level
Level 2
Mount Type
Wall
Depth
5.1 in
Height
13 4/5 in
Width
9 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC-L2-48A-L1-1-4G-D-AU-P-3
Zoro #
G310042766
UPC #
844006086473
Country of Origin
China

Dimensions

Depth
5.1 in
Height
13 4/5 in
Width
9 4/5 in

Details

Item
EV Charging Station
Charging Station Level
Level 2
Mount Type
Wall
Output Power
11.2 kW
Charger Function
Charging
Phase
1
RFID Reader
Yes
Includes
ampUp OCPP (Open Charge Point Protocol) Cloud Based EV Charging Management Software
Weight
8 lb
Plug Type
SAE TYPE 1
Standards
cETLus, Energy Star
Charger Style
Mounted
Minimum Operating Temperature
-22 Degrees F
Number of Charging Ports
1
Maximum Operating Temperature
122 Degrees F
Input Current
48 A
Input Voltage
200 to 240V AC
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

EV Charging Station, Mount Type Wall, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length Not Applicable, Weight 8 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted, Depth 5.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.