Zoro Homepage

EV Charging Station

  • Mfr # EVC-L2-P80-18-AP2

  • Zoro # G910070275


product price: $4,259.99
/ea
Free Shipping & Returns

Key Features

Charging Station Level
Level 2
Mount Type
Wall
Depth
5.1 in
Height
13 4/5 in
Width
9 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC-L2-P80-18-AP2
Zoro #
G910070275
UPC #
844006009069
Country of Origin
China

Dimensions

Depth
5.1 in
Height
13 4/5 in
Width
9 4/5 in
Cord Length
18 ft

Details

Item
EV Charging Station
Charging Station Level
Level 2
Mount Type
Wall
Input Voltage
200 to 240V AC
Charger Function
Charging
RFID Reader
Yes
Standards
cETLus, Energy Star
Includes
ampUp PRO Cloud Based Management Software
Plug Type
SAE J1772
Minimum Operating Temperature
-22 Degrees F
Weight
26 lb
Phase
1
Maximum Operating Temperature
122 Degrees F
Charger Style
Mounted
Number of Charging Ports
1
Output Power
19.2 kW
Input Current
80 A
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

EV Charging Station, Mount Type Wall, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 80 A, Cord Length 18 ft, Weight 26 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted, Depth 5.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.