Zoro Homepage

EV Charging Station

  • Mfr # EVC-L2-P80-18-AP3

  • Zoro # G410070256


product price: $5,590.99
/ea
Free Shipping & Returns

Key Features

Charging Station Level
Level 2
Mount Type
Wall
Depth
5.1 in
Height
13 4/5 in
Width
9 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC-L2-P80-18-AP3
Zoro #
G410070256
UPC #
-
Country of Origin
China

Dimensions

Depth
5.1 in
Height
13 4/5 in
Width
9 4/5 in
Cord Length
18 ft

Details

Item
EV Charging Station
Charging Station Level
Level 2
Mount Type
Wall
Weight
26 lb
Maximum Operating Temperature
122 Degrees F
Input Voltage
200 to 240V AC
Charger Function
Charging
Phase
1
RFID Reader
Yes
Includes
ampUp PRO Cloud Based Management Software
Standards
cETLus, Energy Star
Number of Charging Ports
1
Input Current
80 A
Plug Type
SAE J1772
Output Power
19.2 kW
Minimum Operating Temperature
-22 Degrees F
Charger Style
Mounted
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

EV Charging Station, Mount Type Wall, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 80 A, Cord Length 18 ft, Weight 26 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted, Depth 5.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.