Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVC-L2-R48-18
Zoro #
G410042925
UPC #
844006004286
Country of Origin
China
Dimensions
Depth
3.9 in
Height
14 1/5 in
Width
9 4/5 in
Cord Length
18 ft
Description
EV Charging Station, Mount Type Wall/Pedestal, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length 18 ft, Weight 22.4 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted, Depth 3.9 in, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.