EV Charging Station Kits
Mfr # EVC-L2-48A-18-LPK2-SSB
Zoro # G109769140
product price: $7,306.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Charging Station Level
Level 2
For Use With Battery Type
EV
Mount Type
Double Pedestal
Charger Function
Charging
Charger Style
Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVC-L2-48A-18-LPK2-SSB
Zoro #
G109769140
UPC #
844006099831
Country of Origin
China
Dimensions
Cord Length
18 ft
Details
Item
EV Charging Station Kits
Charging Station Level
Level 2
For Use With Battery Type
EV
Mount Type
Double Pedestal
Charger Function
Charging
Charger Style
Mounted
Weight
139 lb
Number of Charging Ports
2
Input Voltage
200 to 240V AC
Input Current
48 A
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Description
EV Charging Station Kits, Mount Type Double Pedestal, For Use With Battery Type EV, Number of Charging Ports 2, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length 18 ft, Weight 139 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.