Zoro Homepage

EV Charging Station Kits

  • Mfr # EVC-L2-48A-L1-1-4G-D

  • Zoro # G409769093


product price: $3,201.99
/ea
Free Shipping & Returns

Key Features

Charging Station Level
Level 2
For Use With Battery Type
EV
Mount Type
Wall/Pedestal
RFID Reader
Yes
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC-L2-48A-L1-1-4G-D
Zoro #
G409769093
UPC #
844006078072
Country of Origin
China

Dimensions

Cord Length
18 ft

Details

Item
EV Charging Station Kits
Charging Station Level
Level 2
For Use With Battery Type
EV
Mount Type
Wall/Pedestal
RFID Reader
Yes
Phase
1
Plug Type
SAE J1772
Charger Style
Mounted
Output Power
11.2 kW
Charger Function
Charging
Standards
cETL
Weight
14 lb
Maximum Operating Temperature
122 Degrees F
Number of Charging Ports
1
Input Voltage
200 to 240V AC
Input Current
48 A
Minimum Operating Temperature
-22 Degrees F
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

EV Charging Station Kits, Mount Type Wall/Pedestal, For Use With Battery Type EV, Number of Charging Ports 1, Input Voltage 200 to 240V AC, Input Current 48 A, Cord Length 18 ft, Weight 14 lb, Charging Station Level Level 2, Charger Function Charging, Charger Style Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.