Aero-Seal Hose Clamps, 1-1/16In - 2In Range, Sae 24, Ss Band And Thumb Wing Screw, 10PK

  • Mfr # 200 24 W

  • Zoro # G813817670


product price:  $31.85
/pk 10, $3.19/ea

Key Features

Hose Clamp Band Material
300 SS Band, 410 SS Thumb Wing Screw
Max. Clamp Dia.
2 in
SAE Number
24
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200 24 W
Zoro #
G813817670
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
2 in
Min. Clamp Dia.
1-1/16 in
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in

Details

Hose Clamp Band Material
300 SS Band, 410 SS Thumb Wing Screw
SAE Number
24
Standards
SAE Standard J1508 Type F

Description

  • • 5/16" 410 SS thumb wing screw
  • • 9/16" SS band with arcial perforations for added strength
  • • Quadra-lock construction enables far more tightening torque to be delivered to the band perforations
  • • Meets SAE Standard J1508 Type F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.