
Aero-Seal Hose Clamps, 2-5/16In - 3-1/4In Range, Sae 44, Ss Band And Safety Screw, 10PK
Mfr # 200 44 S
Zoro # G513817635
product price: $34.69
/pk 10, $3.47/eaKey Features
Hose Clamp Band Material
300 SS Band, 410 SS Safety Screw
SAE Number
44
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in
Standards
SAE Standard J1508 Type F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200 44 S
Zoro #
G513817635
UPC #
-
Country of Origin
United States
Dimensions
Max. Clamp Dia.
3-1/4 in
Min. Clamp Dia.
2-5/16 in
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in
Details
Hose Clamp Band Material
300 SS Band, 410 SS Safety Screw
SAE Number
44
Standards
SAE Standard J1508 Type F
Description
- • 5/16" 410 SS safety screw
- • 9/16" SS band with arcial perforations for added strength
- • Quadra-lock construction enables far more tightening torque to be delivered to the band perforations
- • Meets SAE Standard J1508 Type F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.