Shop BREEZE
See all product information
Create Account
Aero-Seal Hose Clamps, 3-5/8In - 6-1/2In Range, Sae 96, Ss Band And Safety Screw, 10PK
- Mfr # 200 96 S
- Zoro # G813817625
product price:
$
49.65
/pk of 10, $4.97/ea
Key Features
Hose Clamp Band Material
300 SS Band, 410 SS Safety Screw
SAE Number
96
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in
Standards
SAE Standard J1508 Type F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200 96 S
- Zoro #
- G813817625
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Clamp Dia.
- 6-1/2 in
- Min. Clamp Dia.
- 3-5/8 in
- Hose Clamp Band Width
- 9/16 in
- Screw Size
- 5/16 in
Details
- Hose Clamp Band Material
- 300 SS Band, 410 SS Safety Screw
- SAE Number
- 96
- Standards
- SAE Standard J1508 Type F
Description
- • 5/16" 410 SS safety screw
- • 9/16" SS band with arcial perforations for added strength
- • Quadra-lock construction enables far more tightening torque to be delivered to the band perforations
- • Meets SAE Standard J1508 Type F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.