This item is Discontinued.

Breeze Clamp, CT, SS, 2.05"-2.56", Zinc, PK100 06350002058

Clamp, CT, SS, 2.05"-2.56", Zinc, PK100 (Discontinued)

  • Mfr # 06350002058
  • Zoro # G9333377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06350002058
Zoro #
G9333377
UPC #
-
Country of Origin
United States

Details

Item
Clamp,CT,SS,2.05"-2.56",Zinc,PK100

Description

Clamp,CT,SS,2.05 In.-2.56 In.,Zinc,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.