
Extended Range Hi-Torque Hose Clamps, 1-1/4In - 2-5/8In Range, 300 Ss Band, 410 Ss Screw
Mfr # HP 2 B
Zoro # G813817618
product price: $4.69
/eaSold in multiples of 10 for $46.90
Key Features
Hose Clamp Band Material
300 SS Band, 410 SS Screw
Max. Clamp Dia.
2-5/8 in
Hose Clamp Band Width
5/8 in
Screw Size
5/16 in
Standards
SAE Standard J1508 Type HD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP 2 B
Zoro #
G813817618
UPC #
-
Country of Origin
United States
Dimensions
Max. Clamp Dia.
2-5/8 in
Min. Clamp Dia.
1-1/4 in
Hose Clamp Band Width
5/8 in
Screw Size
5/16 in
Details
Hose Clamp Band Material
300 SS Band, 410 SS Screw
Standards
SAE Standard J1508 Type HD
Description
- • Strongest worm gear clamp in the market
- • Meets SAE Standard J1508 Type HD
- • Extended length for greater diameter range
- • 5/8" 300 SS band with arcial perforations for added strength
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.