Extended Range Hi-Torque Hose Clamps, 4In - 6-1/8In Range, 300 Ss Band, 410 Ss Screw

  • Mfr # HP 4 B

  • Zoro # G113817769


product price: $5.95
/ea
Sold in multiples of 10 for $59.50

Key Features

Hose Clamp Band Material
300 SS Band, 410 SS Screw
Max. Clamp Dia.
6-1/8 in
Min. Clamp Dia.
4 in
Hose Clamp Band Width
5/8 in
Screw Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP 4 B
Zoro #
G113817769
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
6-1/8 in
Min. Clamp Dia.
4 in
Hose Clamp Band Width
5/8 in
Screw Size
5/16 in

Details

Hose Clamp Band Material
300 SS Band, 410 SS Screw
Standards
SAE Standard J1508 Type HD

Description

  • • Strongest worm gear clamp in the market
  • • Meets SAE Standard J1508 Type HD
  • • Extended length for greater diameter range
  • • 5/8" 300 SS band with arcial perforations for added strength

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.