Hi-Torque Hose Clamps, 4-3/4In - 5-5/8In Range, Sae 562, 316 Ss Band And Screw
- Mfr # HTS 550 B
- Zoro # G313817590
product price:
$
7.45
/ea
Sold in multiples of 10 for
$74.50
Key Features
Hose Clamp Band Material
316 SS Band and Screw
Max. Clamp Dia.
5-5/8 in
SAE Number
562
Hose Clamp Band Width
5/8 in
Standards
SAE Standard J1508 Type HD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTS 550 B
- Zoro #
- G313817590
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Clamp Dia.
- 5-5/8 in
- Min. Clamp Dia.
- 4-3/4 in
- Hose Clamp Band Width
- 5/8 in
- Screw Size
- 5/16 in
Details
- Hose Clamp Band Material
- 316 SS Band and Screw
- SAE Number
- 562
- Standards
- SAE Standard J1508 Type HD
Description
- • Strongest worm gear clamp in the market
- • Meets SAE Standard J1508 Type HD
- • 5/8" 316 SS band with arcial perforations for added strength
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.