Hose Clamp, GP, SAE 52, Zinc, PK200
Mfr # 62052H
Zoro # G9329210
product price: $448.99
/pk 200, $2.24/ea
Free Shipping & Returns
Key Features
Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
Carbon Zinc Plated
Max. Clamp Dia.
3 3/4"
Min. Clamp Dia.
2 13/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62052H
Zoro #
G9329210
UPC #
12949620522
Country of Origin
United States
Dimensions
Max. Clamp Dia.
3 3/4"
Min. Clamp Dia.
2 13/16"
Hose Clamp Band Width
1/2"
Screw Size
5/16"
Details
Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
Carbon Zinc Plated
SAE Number
SAE 52
Item
Hose Clamp,GP,SAE 52,Zinc,PK200
ITEM
GP
Description
Hose Clamp,GP,SAE 52,Zinc,PK200, Package Quantity 200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.